Zoro Homepage

Industrial Borescope, 1.5 m / 4.9 ft Cable Length

  • Mfr # PCE-VE 800N4

  • Zoro # G204853775


product price: $11,319.99
/ea
Free Shipping & Returns

Key Features

Features
4-Way Articulation
Overall Height
5.71
Standards
IP 58
Includes
Videoscope, Videoscope Cable and Camera, HDMI Cable, 8 gb SD memory card, Power Supply, 2 x Li-Ion Batteries, Cleaning kit for camera head, plastic case, Product Manual
Overall Length
13.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-VE 800N4
Zoro #
G204853775
UPC #
4250348720122
Country of Origin
China

Dimensions

Overall Height
5.71
Overall Length
13.19
Overall Width
3.15

Details

Features
4-Way Articulation
Standards
IP 58
Includes
Videoscope, Videoscope Cable and Camera, HDMI Cable, 8 gb SD memory card, Power Supply, 2 x Li-Ion Batteries, Cleaning kit for camera head, plastic case, Product Manual

Description

Inspection camera diameter 2.8 mm / For inspection of machine parts, cavities/ Dimmable LED lighting / 4-way camera head / Data storage / IP58 The inspection camera has a 1.5 m; 4.9 ft. 5" monitor. Image and video memory. IP58 camera cable. 400 x 400 pixel image resolution. 5 to 50 mm focus distance. Length of camera head 8 mm. Bending radius is 7 mm. Perspective is 80°. Image sensor is 1/18" color. Refresh rate is 30 Hz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.