Zoro Homepage

Industrial Borescope, 3.7 mm / 0.14 in Cable Diameter

  • Mfr # PCE-VE 200-S3

  • Zoro # G404852776


product price: $866.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8.15
Overall Width
1.46
Overall Height
4.65
Includes
Videoscope, Camera and Cable, Wall Charger with USB to Micro USB cable, Video Output Cable, Product Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-VE 200-S3
Zoro #
G404852776
UPC #
4250348718136
Country of Origin
China

Dimensions

Overall Length
8.15
Overall Width
1.46
Overall Height
4.65

Details

Includes
Videoscope, Camera and Cable, Wall Charger with USB to Micro USB cable, Video Output Cable, Product Manual

Description

Industrail Borescope is an industrial inspection camera, endoscope or borescope for the non-destructive evaluation (NDE) of engines, machines and more. This industrial borescope provides excellent image quality at an affordable price. Waterproof camera head (IP67 protection class) 3.7 mm / 0.14 in diameter. 1 m / 3.28 ft cable length. 180° image rotation. 3.5" LCD display. CMOS chip image sensor. 1600 x 1200 pixels JPEG image / 640 x 480 pixels AVI video resolution. Micro SD card memory. Micro USB 2.0 and TV outputs. 6 white LEDs (adjustable intensity)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.