Industrial borescope, 3.8 mm 4-way probe with 2 m/6.6 ft cable and 1280 x720 video

  • Mfr # PCE-VE 1500-38200

  • Zoro # G722432513


product price:  $26,019.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-VE 1500-38200
Zoro #
G722432513
UPC #
-
Country of Origin
China

Description

This videoscope is the only device in the PCE-VE 1500 series that is equipped with two cameras. One of them faces the front and the other faces the side. Both are positioned very close together on the camera head. An LED is arranged next to each of the cameras, with which the field of view can be illuminated if required. Settings on the endoscope for the image representation on the display and for the lighting of the camera field of view are effective for both cameras and both light sources at the same time. The user can choose at any time whether the videoscope shows the current image from the front camera, the side camera or both side by side on the large touchscreen display. The simultaneous display of both cameras makes orientation during the visual inspection much easier. In addition, it is advantageous to be able to use both the front and the side camera, especially when space is very limited. However, pictures and videos cannot be taken simultaneously with both cameras. When recording in the viewing mode in which both cameras can be seen, only the images from the activated camera are saved by the endoscope. If the user has activated image captions, then these only appear on the image of the activated camera. By default, the boroscope offers under the menu item Watermark, for example, overlays such as the date and time or the camera designation as CAM1 or CAM2. When the camera is activated, the selected captions appear in small red font at the edge of the image. If the other camera is to be activated, this is very easy to do with this endoscope via the touchscreen. All you have to do is double-tap on their image in the view in which the images from both cameras are shown side by side. The flexible endoscope cable, which is only 3.8 mm thick, is approx. 1.87 meters long from the front edge of the camera head to the rubber coating in the connection area. This means that internal surfaces and parts that are only accessible through very narrow openings can also be examined in detail with this boroscope. The camera head, which can be bent in all directions using a joystick, has a length of 42 millimeters and a bending radius of 35 mm at a bending angle of 90 degrees.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.