Industrial borescope, 3.8 mm dual-view probe with 2 m/6.6 ft cable and 1280 x720 video

  • Mfr # PCE-VE 1500-38209

  • Zoro # G322432531


product price:  $31,569.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-VE 1500-38209
Zoro #
G322432531
UPC #
-
Country of Origin
China

Description

The high-resolution videoscope is ideal for checking components that are difficult to access. Due to the materials used, the practical design and the extensive marking and commenting functions, the mobile industrial endoscope can also be used for particularly demanding tasks. The sophisticated equipment was optimized for technicians and engineers who want to evaluate and document their test results directly on site. With the IP protection class IP 67, the boroscope can also be used for examinations in very dusty environments. Due to the high degree of protection, even immersion in water, salt water or oil for up to 30 minutes does not damage the industrial endoscope. Possible areas of application for this videoscope include, for example, quality assurance in the manufacture of functional or safety-relevant components in machine, plant and vehicle construction. But the industrial endoscope is not only versatile for the visual inspection of new components, but also for inspections during scheduled and unscheduled maintenance or for building inspections. In addition, many meaningful investigations can be carried out almost non-destructively with the boroscope after accidents, abnormalities or malfunctions. Camera The industrial videoscope PCE-VE 1500-60200 is equipped with a front-facing camera. An LED is installed next to the camera lens, which can be used to additionally illuminate the field of view. In order to optimally illuminate the targeted area, the intensity of the light source can be adjusted in 6 steps at the push of a button. With the focus distance of 10 to 100 mm and the very large viewing angle of 120 degrees, many situations can be optically captured well. For the objects in the focus area, the boroscope delivers clear and detailed images with suitable brightness. The camera cable can be pushed further, pulled back or rotated to be able to examine further areas. In addition, the separately movable 60 mm long camera head can be bent in the desired direction with the help of a joystick. Touch screen The 7-inch videoscope monitor has a resolution of 1920 x 1200 pixels. It can not only be used to display the current camera view and the saved videos and images. As an easy-to-use touchscreen, it offers many additional functions. For example, the image displayed by the industrial endoscope can be digitally enlarged up to eightfold by double-tapping the image on the touchscreen or by pinching it with two fingers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.