Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pce Instruments Industrial Borescope, 5.5 mm / 0.22" Cable Diameter\ PCE-VE 340N

Industrial Borescope, 5.5 mm / 0.22" Cable Diameter\ (Discontinued)

  • Mfr # PCE-VE 340N
  • Zoro # G604853696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-VE 340N
Zoro #
G604853696
UPC #
4250348709271
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1.46
Overall Length
8.15
Overall Height
4.65

Details

Includes
Videoscope, Borescope Camera and Cable, 8GB SD card, USB cable, Power Adapter, Carrying Case, Product Manual

Description

PCE-VE 340N is an industrial borescope, inspection camera or industrial endoscope for the non-destructive inspection (NDI) of engines, machines and more. This industrial borescope is an ideal tool for diagnosing issues in hard-to-reach places. The waterproof camera head features 4 LED lights with automatic illumination. In addition, digital image magnification or zoom of up to 2 times is available. The borescope stores the recorded images and videos directly to an SD card memory (included), allowing easy transfer to a PC. The 10 m / 32.8 ft cable length and 5.5 mm / 0.22 in diameter allow the video inspection camera unique access to view the insides of walls, pipes, vents, ducts, engines and machinery, thus eliminating the need for costly and time-consuming dismantling. Mechanical engineering, manufacturing, automotive, aviation, construction, plumbing and heating, ventilation, air conditioning and refrigeration (HVACR) professionals alike find this video inspection camera useful in a variety of applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.