Industrial borescope, 6 mm 0 deg. probe with 5 m/16.4 ft cable and 1280 x720 recording

  • Mfr # PCE-VE 1500-60500

  • Zoro # G422432592


product price:  $29,286.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-VE 1500-60500
Zoro #
G422432592
UPC #
-
Country of Origin
China

Description

The industrial borescope offers an advanced solution for visual inspection in extreme environments with temperatures of up to 300 deg. C. With a specially developed high-temperature camera cable, it enables reliable image and video recording even under extreme conditions. The integrated connection on the camera cable for air cooling ensures effective cooling during use. The detachable Li-ion battery enables flexible and mobile use of the industrial borescope without having to rely on an external power source. The 4-way camera head enables comprehensive monitoring and inspection from different angles. For optimum illumination in dark environments, the industrial borescope is equipped with LED lighting via fibre optics, which ensures uniform and intensive illumination. HDMI image transmission enables high-resolution live transmission of the inspection image to external monitors or recording devices. For recording and storing inspection data, the industrial borescope has a 32 GB micro SD card memory, which offers sufficient space for extensive recordings. An audio recording can also be added to a video via the AUX input. The device allows user-defined notes and file names to be assigned in the menu. With these powerful features, the industrial borescope is the ideal solution for demanding inspection applications in hot and extreme environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.