
Industrial borescope, 7 in display with 30 m/98.4 ft cable, 640 x480 imaging and IP68 rating
Mfr # PCE-VE 1030N
Zoro # G122432540
product price:Â $4,613.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PCE-VE 1030N
Zoro #
G122432540
UPC #
-
Country of Origin
Taiwan, Province of China
Description
High quality videoscope with very small camera diameter Due to its small camera diameter, the allows detailed inspections without time-consuming disassembly even in very confined spaces and small access openings. Due to the robust construction of camera and endoscope cable, the high IP 67 protection rating and the temperature resistance up to 80 degrees Celsius, the videoscope can be used in many cases even during operation and without time-consuming preparations. The flexible camera cable, which is only 2.2 mm thick, is about one meter long, from the front edge of the camera head to the rubber coating in the connection area on the motor block. This allows the to inspect the inner surfaces of narrow pipelines and ducts and complicated components that can only be accessed through very small boreholes. The real-time image displayed by the videoscope on the 7-inch display not only allows the user to check the object condition at the particular location, but also provides good orientation when the endoscope cable moves. LEDs located next to the camera can be switched on in steps to improve the visibility of the displayed area. Brightness, contrast and resolution of the display can be adjusted to the respective situation via the corresponding function menu. The camera is not installed in the direction of the cable axis, but at a 90-degree angle to it. The highest image sharpness is achieved for the objects in the range of 5 to 50 mm distance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.