Industrial borescope, 7 in display with 640 x480 imaging, SD storage and IP57 protection

  • Mfr # PCE-VE 1000

  • Zoro # G722432650


product price:  $2,507.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-VE 1000
Zoro #
G722432650
UPC #
-
Country of Origin
Taiwan, Province of China

Description

This versatile videoscope or video borescope inspection camera with a large 7 in high-resolution display. This borescope inspection camera captures both picture and video. Video recordings are accompanied by audio for a more immersive inspection experience. All files are saved to the included SD card memory for quick and easy transfer to a PC. The borescope accommodates an SD card with a maximum capacity of up to 32 GB. For example, an 8 GB SD card would store more than 60000 images or 530 minutes of video. The borescope inspection camera comes with a 30 m / 98 ft long, 28 mm / 1.1 in diameter semi-flexible push-pull cable on a reel. The included camera cable is waterproof and the head is equipped with 8 bright LED lights for optimal illumination. In addition, various cables with different lengths, diameters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.