Zoro Homepage

Industrial Borescope, Flexible 1.5 m / 4ft 11" Cable

  • Mfr # PCE-VE 355N

  • Zoro # G804853892


product price: $2,756.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4.65
Overall Width
1.46
Overall Length
8.15
Includes
Videoscope, Borescope Camera and Cable, 8GB SD card, USB cable, Power Adapter, Carrying Case, Product Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-VE 355N
Zoro #
G804853892
UPC #
4250348718747
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
4.65
Overall Width
1.46
Overall Length
8.15

Details

Includes
Videoscope, Borescope Camera and Cable, 8GB SD card, USB cable, Power Adapter, Carrying Case, Product Manual

Description

Industrial Borescope Two-way articulating inspection camera, industrial endoscope or videoscope with 8 GB SD card memory and small 4.5 mm; 0.18 diameter cable. 5 LEDs, automatic. Bending radius is 90 mm / 3.54 in. Picture rate 30 frames per second (fps) Display id 88.9 mm / 3.5 in TFT LCD monitor. Picture format is JPEG (640 x 480 pixel resolution)Includes 8 GB memory card and Robust carrying case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.