Infrared imager thermometer, -4 to 1112 deg F with 32x31 px sensor, 9 Hz capture and PIP

  • Mfr # PCE-TC 28

  • Zoro # G922432368


product price:  $923.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCE-TC 28
Zoro #
G922432368
UPC #
-
Country of Origin
China

Description

Our Thermometer offers reliable temperature measurement within a range from -20 deg C to 550 deg C (-4 deg F to 1022 deg F). The infrared images are displayed with a resolution of 384 x 288 pixels on the 3.5-inch colour display. The compact and user-friendly design of the Thermometer features an ergonomic handle and an intuitive key control system directly below the screen for easy operation. The camera offers multiple colour palettes, including rainbow and iron oxide red, as well as various viewing options to accurately capture thermal data. With a thermal sensitivity of 0.06 deg C and an adjustable emissivity of 0.01 to 1.0, even subtle temperature differences can be detected. It saves more than 40000 images in the internal 6 GB memory in JPG format. With a frame rate of 25 Hz, a wavelength range of 8 ... 14 μm and selectable automatic power-off times, this Thermometer is a versatile tool for professional and private users. The unique feature of this Thermometer is the possibility of a remote connection via a WiFi network, e.g. to a smartphone from which the Thermometer can be set remotely or the recorded thermal images can be saved directly to the end device. Once a smartphone is connected to the Thermometer via WiFi, the corresponding colour palette, emissivity or even the display of the maximum and minimum value can be set remotely. Thanks to the Thermometer, not only heat losses but also leaks in water and heating systems or non-functioning mechanical components of various systems (motors, bearings, belts, heat pumps, etc.) can be easily detected.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.