
Infrared thermometer for surface temperature, measures -58-1112 deg F with 16:1 optics
Mfr # PCE-MIR 20
Zoro # G822432260
product price: $81.79
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCE-MIR 20
Zoro #
G822432260
UPC #
-
Country of Origin
China
Description
The infrared temperature meter has a measuring range of -5 ... 76 deg C and thus covers a wide temperature range. With an accuracy of +/-2% +/-2 deg C at 2 ... 76 deg C, the infrared temperature measuring device is a very precise measuring instrument. For better orientation of the measuring spot, two lasers are built into the infrared temperature measuring device. Both lasers have an output power of <1 mW. In order to determine different surfaces with the infrared temperature measuring device, the emission value can be set between .1 ... 1.. With the limit value alarm function on the infrared temperature measuring device, a minimum temperature and a maximum temperature can be set individually. If the set limit value is exceeded or undershot during a measurement with the infrared temperature measuring device. This is immediately signalled acoustically and visually by the infrared temperature measuring device. To switch on the infrared temperature measuring device, the measuring button must be pressed. The measurement is then immediately taken by the infrared temperature measuring device. If the button is released, the last value remains on the display of the infrared temperature measuring device until a new measurement is carried out. Optionally, the infrared temperature measuring device can be equipped with an ISO calibration certificate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.