Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inspection Camera, 1.2 m / 3.9 ft Cable Length

  • Mfr # PCE-VE 900N4

  • Zoro # G304852777


product price: $14,539.99
/ea
Free Shipping & Returns

Key Features

Includes
Videoscope, Videoscope Cable and Camera, HDMI Cable, 8 gb SD memory card, Power Supply, 2 x Li-Ion Batteries, Cleaning kit for camera head, plastic case, Product Manual
Features
4-Way Articulation
Overall Height
5.71
Overall Length
13.19
Overall Width
3.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-VE 900N4
Zoro #
G304852777
UPC #
4250348723536
Country of Origin
China

Dimensions

Overall Height
5.71
Overall Length
13.19
Overall Width
3.15

Details

Includes
Videoscope, Videoscope Cable and Camera, HDMI Cable, 8 gb SD memory card, Power Supply, 2 x Li-Ion Batteries, Cleaning kit for camera head, plastic case, Product Manual
Features
4-Way Articulation

Description

Videoscope diameter 2 mm / For inspection of machine parts, cavities / Dimmable LED lighting / 4-way camera head / Data storage / IP58 The videoscope has a 1.2 m / 3.9 ft long endoscope cable. 5" monitor. Image and video memory. 400 x 400 pixel image resolution. 3 to 30 mm focus distance. Bending radius is 6 mm. Perspective is 80°. Image sensor is 1/18" color. Refresh rate is 30 Hz. Resolution 160000 pixels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.