Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inspection Camera, 2 Additional Side LEDs for Better Lighting

  • Mfr # PCE-VE 370HR3

  • Zoro # G304853897


product price: $5,277.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8.15
Includes
Videoscope, Borescope Camera and Cable, 8GB SD card, USB cable, Power Adapter, Carrying Case, Product Manual
Overall Height
4.65
Overall Width
1.46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-VE 370HR3
Zoro #
G304853897
UPC #
4250348715784
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8.15
Overall Height
4.65
Overall Width
1.46

Details

Includes
Videoscope, Borescope Camera and Cable, 8GB SD card, USB cable, Power Adapter, Carrying Case, Product Manual

Description

Industrial Borescope Four-way articulating inspection camera, industrial endoscope or videoscope with IP67 ingress protection rating, boost functionality and 5 LED lights (3 front, 2 side) for optimal illumination. Cable diameter is 6.0 mm / 0.24 in. Cable length 3 m / 9.8 ft. Depth of field is 1.5 to 10 cm / 0.59 to 3.94 in. Field of view is 67°. Bending radius is 90 mm / 3.54 in. 30 frames per second (fps). 88.9 mm / 3.5 in TFT LCD monitor. Mini USB 1.1 / AV out. JPEG (640 x 480 pixel resolution).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.