Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inspection camera, 60 x magnification with 5 m/16.4 ft-∞ focus range and prism eyepiece (IP20)

  • Mfr # PCE-TLK 60

  • Zoro # G122432632


product price: $189.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-TLK 60
Zoro #
G122432632
UPC #
-
Country of Origin
China

Description

The Health & Safety has a measurement range of 0.1 to 200 kV and an accuracy of +/-10 % and is a test device for detecting the electrostatic voltage on the surface of objects. It uses non-contact measurement technology to detect the electrostatic field. The Health & Safety has a hold function that allows measured values to be recorded and a zero function that can be used to set the device to in0 in before each measurement. The ideal measuring distance is 25 mm +/-1.0 mm. The Health & Safety is equipped with a 2-inch LC display with backlight, which allows the measured values to be read clearly even in poor lighting conditions. An automatic power off function after 5 minutes of non-use protects the batteries and extends the operating time. The Health & Safety is powered by AAA batteries and, with a compact size of 140 x 75 x 35 mm and a weight of 122 g, is lightweight and portable. In addition, the Health & Safety has an earth connection to ensure proper earthing and therefore safety during use. This makes the meter versatile and suitable for use in electronics, plastics, chemicals and other industries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.