Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pce Instruments Inspection Camera, with 10 mm / 1 meter UV-probe PCE-VE 200UV

Inspection Camera, with 10 mm / 1 meter UV-probe (Discontinued)

  • Mfr # PCE-VE 200UV
  • Zoro # G904852795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-VE 200UV
Zoro #
G904852795
UPC #
4250348718372
Country of Origin
China

Dimensions

Overall Height
4.65
Overall Width
1.46
Overall Length
8.15

Details

Includes
Videoscope, Camera and Cable, Wall Charger with USB to Micro USB cable, Product Manual

Description

The Inspection Camera PCE-VE 200UV has a dual LED illumination with UV light source and white light LED. The wavelength of the UV LED is in the UV-A range at 365 nm. Due to the switchable light source between UV light and white light LED as well as the possibility to use both light sources combined, the UV Inspection Camera PCE-VE 200UV can be used very flexibly. The possibility to switch between front and side camera expands the range of applications, since not only the frontal, but also the lateral field of view can be illuminated with UV light and white light. The 1m long, semi-flexible camera tube with a diameter of 10 mm is guided by a handle which also offers the possibility to switch between front and side camera by pressing a button and to dim the light source depending on the ambient conditions. A digital zoom and image rotation function is also integrated in the UV videoscope. With the UV-Inspection Camera, both images and video sequences can be recorded and stored on an SD card. The subsequent evaluation of the recorded data is possible at any time. The UV Inspection Camera is therefore excellently suited for use in non-destructive testing (NDT) in test methods such as the fluorescent penetrant test or the fluorescent dye penetrant test to visualize defects or grinding cracks, hot or cold cracks or even stress cracks on surfaces. Crack tests in engine cylinders, combustion chambers or turbines are thus possible. Deposits and organic residues in the area of criminalistics as well as oils adhering to component surfaces with autofluorescence can thus be visualized in hard-to-reach areas with the UV Inspection Camera.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.