Zoro Homepage

Inspection Camera with Telescoping Pole, LCD monitor

  • Mfr # PCE-IVE 320

  • Zoro # G904853686


product price: $1,739.99
/ea
Free Shipping & Returns

Key Features

Camera Size
23 mm / 0.91"
Pixel Resolution
0.3 Megapixel, 800 x 400 pixels
Overall Length
118.1
Features
Video recording capability, SD card memory, microphone and headphones included
Includes
Videoscope, Fleixible camera head with microphone, telescoping pole, rotary coupling, handle, carrying strap, headphones, operating element, guide roller with mounting fixture, LCD monitor, SD card, SD card reader, 2 x rechargeable battery, battery charger and user manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-IVE 320
Zoro #
G904853686
UPC #
4250348714329
Country of Origin
China

Dimensions

Camera Size
23 mm / 0.91"
Overall Length
118.1
Overall Height
3.2
Overall Width
0.39

Details

Pixel Resolution
0.3 Megapixel, 800 x 400 pixels
Features
Video recording capability, SD card memory, microphone and headphones included
Includes
Videoscope, Fleixible camera head with microphone, telescoping pole, rotary coupling, handle, carrying strap, headphones, operating element, guide roller with mounting fixture, LCD monitor, SD card, SD card reader, 2 x rechargeable battery, battery charger and user manual

Description

Industrial Borescope with Telescoping Pole Industrial endoscope, video scope, or borescope on an extension rod / Ideal for gutter, chimney, and home inspections as well as under-vehicle security. 23 mm (0.91 in) diameter flexible camera head. LCD monitor. 12 LEDs offer adjustable brightness. The telescopic pole extends up to 2.3 m (7.6 ft) in length (3 m / 9.8 ft long total with camera connection) Video recording capability. SD card memory. Microphone for obtaining audio (headphone included)Includes wheel attachment for under vehicle inspection. A spare battery to allow all-day operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.