Zoro Homepage

Inspection Camera with Telescoping Pole, with 8" TFT/LCD Monitor

  • Mfr # PCE-IVE 330

  • Zoro # G604853726


product price: $1,709.99
/ea
Free Shipping & Returns

Key Features

Camera Size
23 mm / 0.91"
Pixel Resolution
0.3 Megapixel, 800 x 400 pixels
Overall Length
118.1
Overall Width
0.39
Overall Height
3.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-IVE 330
Zoro #
G604853726
UPC #
4250348718303
Country of Origin
China

Dimensions

Camera Size
23 mm / 0.91"
Overall Length
118.1
Overall Width
0.39
Overall Height
3.2

Details

Pixel Resolution
0.3 Megapixel, 800 x 400 pixels
Includes
Videoscope, Camera head, 8" LCD monitor, Battery, Telescopic rod, Swivel joint, Carrying strap, SD card, Card reader, Headphones, Charging adapter, Instruction manual

Description

Industrial Borescope with Telescoping Pole for diagnosis and monitoring of hard-to-reach areas / Machine and system diagnostics / 8" LCD monitor / 12 bright LEDs on the camera head; Adjustable brightness of the LEDs / Memory F. Flexible camera head. SD card slot as storage option.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.