Zoro Homepage

Large Format Indicator

  • Mfr # PCE-BPD-U-46D

  • Zoro # G816547123


product price: $998.99
/ea
Free Shipping & Returns

Key Features

Dimensions D
55 mm / 2.1 in
Digit Height
60 mm / 2.3 in
Display
7 segment display
Power supply
11 - 36 V DC
Dimensions B
135 mm / 5.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-BPD-U-46D
Zoro #
G816547123
UPC #
-
Country of Origin
Spain

Dimensions

Dimensions D
55 mm / 2.1 in
Digit Height
60 mm / 2.3 in
Dimensions B
135 mm / 5.3 in
Dimensions A
340 mm / 13.3 in
Dimensions E
25 mm / 0.9 in
Dimensions
Further information can be found in the instructions
Dimensions C
3 mm / 0.1 in
Length
5.3 in
Width
13.3 in

Details

Display
7 segment display
Power supply
11 - 36 V DC
Input Impedance – Current
11 kΩ
Operating Conditions
0 - 50°C / 32 - 122°F, <90% RH, non-condensing
For Use With
Panel meter designed in such a way that the measured values displayed can be read from a large distance.
Application
Panel meter designed in such a way that the measured values displayed can be read from a large distance.
Display Range
-1999 to 9999
Sensor Power Supply Accuracy
±5 %
Maximum Sensor Supply Current
35 mA (with short-circuit protection)
Measuring Rate
15 Hz
Max. Reading Distance
25 m / 82 ft
Number of Outputs
2
Input Signal
4 - 20mA, ±20mA DC, 0 - 10V DC, ±10V DC
Storage Conditions
-20 - 70°C / -4 - 158°F, <90% RH, non-condensing
Function
to convert analog signal into a usable value
Viewing Angle
120°
Accuracy
0.05 % of measuring range
Warm-Up Time
15 min
Number of Digits
4
Input Impedance – Voltage
932 Ω
Max. Input Signal
100 mA or 100 V DC
Sensor Voltage Supply
20, 15, 10, 5 V DC
Includes
1 x Instruction Manual

Description

The digital universal indicator is designed in such a way that the measured values displayed can be read from a large distance. With a digit height of 6 mm or 1 mm, the reading distance for the digital universal indicator is 25 m / 82 ft or 50 m / 164 ft. The red LEDs of the digital universal indicator enable reading of the measured values even in very bright surroundings. The housing of the digital universal indicator is made of metal and is splash-proof with IP65. Thus, the digital universal indicator can be used under harsh environmental conditions.Many different variants are available as input signals for digital universal indicators. Among other things, the industry supports digital displays 4 ... 2 mA and pulses. The digital universal indicator is configured directly via the keypad. Digital display output interfaces are optionally available for industry. This makes it possible to switch process signals and pulses via the digital universal indicator when a limit value is reached, for example.The digital universal indicator can be aligned vertically for optimal alignment when mounted on the wall. In addition to wall mounting, the digital universal indicator can be mounted on a control cabinet. The insulation on the housing of the digital universal indicator ensures that no water can get into the control cabinet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.