Leak detector for compressed-air systems, locates leaks up to 20 m / 65.6 ft with ultrasonic sensing

  • Mfr # PCE-LDC 20

  • Zoro # G222432303


product price: $7,049.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-LDC 20
Zoro #
G222432303
UPC #
-
Country of Origin
China

Description

The Gas Detector for gas pressure systems is an effective solution for detecting and evaluating leaks in compressed air and other non-explosive gas pressure systems. The measured leaks can be recorded and analysed within the software, the escape of compressed air causes high electricity costs as compressors run more than they should. Detecting leaks at an early stage can save up to 3% in energy costs. Small leaks in pressurised systems generate ultrasonic sounds that are inaudible to humans. By using an ultrasonic microphone, the gas detector can measure frequencies that exceed the perception limit of human hearing. The gas detector's high-quality measurement electronics convert the recorded ultrasonic sounds into sounds that the user can hear, which the gas detector transmits via Bluetooth or the 3.5 mm jack plug. With this gas detector, the user can document even the smallest leaks, the gas detector can photograph the leak and record a voice memo. The device also provides information on how much compressed air or gas is escaping through the leak. The gas detector therefore enables precise and efficient leak detection and assessment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.