This item is Discontinued.

Pce Instruments LED Light Meter PCE-LED 20

LED Light Meter (Discontinued)

  • Mfr # PCE-LED 20
  • Zoro # G304853828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCE-LED 20
Zoro #
G304853828
UPC #
4250348716095
Country of Origin
China

Dimensions

Height
1.1
Length
6.4
Width
2.5

Details

Includes
Light sensor with protective cap, Batteries, Carrying case, User manual
Display
Max. representation 3999
Sensor
Silicone photodiode with built-in filter

Description

LED Lux Meter Handheld light meter with automatic range selection, displays measuring units in lux or footcandle.Our Lux meter with an external LED light sensor. The cable of the sensor has an extended length of approx. 1.5 m. 2.5 measurements per second. Zero adjustment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.