Zoro Homepage

Light Meter, 0.00 to 40,000 lux, Large 5-digit LCD display

  • Mfr # PCE-170 A

  • Zoro # G104853837


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Includes
9V battery, Carrying case, User manual
Measuring Range
0-40,000 lux
Accuracy
±3% of the measurement value + 5 digits
Resolution
0.01 lux
Height
7.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-170 A
Zoro #
G104853837
UPC #
4250348715814
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.7
Length
1.3
Width
2.1

Details

Includes
9V battery, Carrying case, User manual
Measuring Range
0-40,000 lux
Accuracy
±3% of the measurement value + 5 digits
Resolution
0.01 lux

Description

A Light Meter with Built-In Sensor Light Meter for fast and accurate measurement of light / Measurement range from ;0.00 to 40,000 lux /Resolution of 0.01 lux in a range up to 39.99 lux/ Silicon photodiode sensor / Large 5-digit LCD display / Immediate and accurate response / Selectable. Includes a 9V battery and carrying case. Selectable units: lx and fc (fc = footcandle; 1 fc=10,764 lx). Selectable manual or automatic range.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.