
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PCE-174
Zoro #
G404853759
UPC #
4250348700223
Country of Origin
China
Dimensions
Length
7.9
Width
2.9
Height
1.9
Details
Includes
Light sensor, Software, USB cable, Battery, Carrying case, User's manual
Measuring Range
40.0 Lux
Accuracy
± 5%
Resolution
0.1 Lux
Description
The PCE-174 Lux Meter with memory for up to 16,000 readings is used for measuring light in industry, agriculture, and research. The Lux Meter is also used for determining illumination in the workplace, shop window displays, and by designers. It meets with all international standards within the category for Lux Meters. The Lux Meter displays measurement results in lux and FootCandle. Please consider that 1 FC is equal to 10.70 lux. The device automatically detects the peak value, when this value is retained for a minimum 10 μs. Thanks to the possibility of selecting the measurement range, the PCE-174 Lux Meter converts into a high precision instrument that is easy to use. The Lux Meter can also be used by inexperienced personnel. Of course, when light is being measured, the ambient conditions must be taken into consideration. As such, the distance must be fixed and the angle between the Lux Meter and the object being measured to obtain result of the highest repeatability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.