Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Load cell converter, accepts +/-80 mV input with 4-20 mA or 0-10V output and CAT II 300 V rating

  • Mfr # PCE-SCI-L

  • Zoro # G422432349


product price: $271.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-SCI-L
Zoro #
G422432349
UPC #
-
Country of Origin
Spain

Description

The current measuring transducer and millivolt signals offer a wide range of configuration options for converting signals. The output signal can be selected between 4 ... 20 mA and 0 ... 10 VDC can be selected. Configurable for measuring load cells in the range 0 ... 5 mV to 0 ... 80 mV, also with bipolar ranges from +/-5 mV to +/-80 mV. It also provides an excitation voltage of +5 VDC to supply the load cell. The current measuring transducer has a universal power supply from 18 to 265 VAC/DC and isolation between input, output and current circuits. The input and output signal ranges are customizable via a keypad with front display. The current measuring transducer has a "password" function to block unauthorized access to the configuration menu. It also has an "SOS" mode to assist with critical maintenance and repair work without interfering with the manufacturing process. Designed for industrial use, with potential integration into a wide range of applications. Configurable information messages (tare value, mV at terminals, input signal value, output signal value, configured label, signal percentage, process value, excitation voltage value and excitation current value). Manual "force" functions for generating low and high output signals to validate the remote instrumentation during installation. For more details on the voltage transformer, please refer to the operating instructions under Documents / Downloads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.