
Lux Meter
Mfr # PCE-LMD 100
Zoro # G716547124
product price: $4,932.99
/ea
Free Shipping & Returns
Key Features
Accuracy
Total error at +10 - +40°C: 2.5%; at -10 - +50°C: 3%; Class A (CIE, DIN 5032-7)
Features
Accuracy class: A according to DIN 5032-7, Large measuring range: 0.00 - 50000-cd/m², External sensor with multifunction button, 8 GB measured value memory
IP Rating
IP20
Menu Language
English, Polish
Dimensions
118 x 74 x 21 mm / 4.6 x 2.9 x 0.8 in; Probe Ø25 x 160 mm / 0.9 x 6.2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCE-LMD 100
Zoro #
G716547124
UPC #
-
Country of Origin
Poland
Dimensions
Dimensions
118 x 74 x 21 mm / 4.6 x 2.9 x 0.8 in; Probe Ø25 x 160 mm / 0.9 x 6.2 in
Width
2.9 in
Length
4.6 in
Details
Accuracy
Total error at +10 - +40°C: 2.5%; at -10 - +50°C: 3%; Class A (CIE, DIN 5032-7)
Features
Accuracy class: A according to DIN 5032-7, Large measuring range: 0.00 - 50000-cd/m², External sensor with multifunction button, 8 GB measured value memory
IP Rating
IP20
Menu Language
English, Polish
Display Refresh Rate
1 x per second
For Use With
Designed for measuring the luminance of self-illuminating surfaces, such as monitor matrices, TV screens, negatoscopes, reading boards, etc. e.g. monitor matrices, TV sets, negatoscopes, reading panels, etc
Operating Time
23 h
Measuring Angle
1°
Luminance Range
0-cd/m² - +500-cd/m²; Resolution 0.01-cd/m², +500-cd/m² - +50,000-cd/m²; Resolution 1-cd/m²
Storage Medium
Micro SD card, 1–60 s interval, capacity 8 GB
Interface
Micro-USB
Measurement Rate
1 Hz
Measuring Field
10 mm / 0.3 in
Application
Designed for measuring the luminance of self-illuminating surfaces, such as monitor matrices, TV screens, negatoscopes, reading boards, etc. e.g. monitor matrices, TV sets, negatoscopes, reading panels, etc
Includes
1 x Measuring probe, 1 x Micro USB charging cable, 1 x 8 GB micro SD memory card incl. adapter, 1 x Attachment cap for the probe, 1 x USB power supply, 1 x Operating instructions, 1 x Transport case
Description
The lux meter is designed for measuring the luminance of self-illuminating surfaces, such as monitor matrices, TV screens, negatoscopes, reading boards, etc. e.g. monitor matrices, TV sets, negatoscopes, reading panels, etc. lux meter guarantees an accurate measurement, regardless of the spatial distribution of the measured luminance or the backlighting of the surface to be tested. It is indispensable for checking medical screens and negatoscopes.The unit cd/m relates the photometric quantity cd abbreviation for candela to the area of the display, expressed in square metres. Another feature of the lux meter is the integrated measured value memory. With this function, measurement results can be easily saved and automatically recorded. The lux meter creates a text document in which the measured values are stored one after the other.Due to its technical parameters, the lux meter is classified in class A according to DIN 5032-7 and TC-2.2 CIE. The measuring probe is equipped with a multifunction button that can be used to trigger a measurement, save results and set the desired measurement method, e.g. for testing the greyscale reproduction of monitors according to DICOM GSDF 1 function.HIGHLIGHTS- Accuracy class: A according to DIN 5032-7- Large measuring range: 0.00 ... 50000 cd/m- External sensor with multifunction button- 8 GB measured value memory
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.