Zoro Homepage

Lux Meter

  • Mfr # PCE-LXT-TRM

  • Zoro # G916547122


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.1 lx / 1 lx
Features
Measuring range: 0 - 50,000 lux (lx) in three ranges, Resolution: 0.1 lx / 1 lx depending on range, Accuracy: ± 5% of reading, 4 - 20-mA analog output and control relay
Cord Length
1.5 m / 4.9 ft
Accuracy
±5% of reading ±10 digits (<10,000 lux); ±10% of reading ±10 digits (>10,000 lux)
Environmental Conditions
Max. 80%RH, 0 to 50°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-LXT-TRM
Zoro #
G916547122
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
1.5 m / 4.9 ft
Length
3.2 in
Width
4.2 in

Details

Resolution
0.1 lx / 1 lx
Features
Measuring range: 0 - 50,000 lux (lx) in three ranges, Resolution: 0.1 lx / 1 lx depending on range, Accuracy: ± 5% of reading, 4 - 20-mA analog output and control relay
Accuracy
±5% of reading ±10 digits (<10,000 lux); ±10% of reading ±10 digits (>10,000 lux)
Environmental Conditions
Max. 80%RH, 0 to 50°C
Housing Material
ABS plastic
Protection Type
IP54
Measurement Range
0 - 50,000 lux in three ranges
Sensor
Photodiode with color correction filter according to CIE
Repeatability
±5%
Powered By
By the transmitter of the light transducer
Output
4 - 20 mA
Transmitter Supply
90 - 260V AC
Calibration
Adjustable via slave screw of light transducer
For Use With
A lx warning system that has continuous light measurement and light monitoring of photo laboratories and production rooms (e.g. food or drug production ...)
Includes
1 x External light sensor probe with 1.5 m / 4.9 in long cable, 1 x Wall-mounting bracket, 1 x User manual
Application
A lx warning system that has continuous light measurement and light monitoring of photo laboratories and production rooms (e.g. food or drug production ...)

Description

This is a fixed-mount lux meter consisting of a transmitter unit and an external light sensor probe with a 1.5 m / 4.9 ft long cable and wall-mounting bracket. This lux meter allows for the continuous monitoring of light exposure in the workplace. Ideal for use in photography laboratories and production facilities manufacturing light-sensitive food and medical products, the lux meter can be used to control an alarm not included or to save the signals from the transmitter to a data logger not included for documentation and review.HIGHLIGHTS- Measuring range: 0 ... 50,000 lux lx in three ranges- Resolution: 0.1 lx / 1 lx depending on range- Accuracy: ± 5% of reading- 4 to 20-mA analog output and control relay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.