Magnetic field meter, 0-40000 A/cm AC/DC with 2-20000 Hz range and 10000-reading memory

  • Mfr # LM-MP4000-4T
  • Zoro # G122432625
product price: 
$
2,046.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LM-MP4000-4T
Zoro #
G122432625
UPC #
-
Country of Origin
Germany

Description

Experience the revolution in measurement technology with the Gauss Meter / Tesla Meter. This device belongs to the new generation of powerful magnetic field measuring devices and uses external digital axial and transverse field probes to carry out precise magnetic field measurements of DC, AC and pulsed magnetic fields of all kinds. It is ideally suited as a digital gaussmeter, magnetometer or tesla meter for recording and analyzing magnetic field strength, magnetic field intensity and magnetic flux density. The highly sensitive magnetic field sensors ensure reliable magnetic measurement. The application range of this Gauss Meter / Tesla Meter extends from weak geomagnetic fields to strong fields with field strengths of up to 40,000 A/cm. This makes it ideal for a wide range of applications in industrial magnetic field measurement, magnetic field analysis, magnetic flux measurement, magnetic field line analysis and various magnetic field test procedures. The Gauss Meter / Tesla Meter provides you with professional magnetic field measurement solutions at the highest level, which are developed and manufactured in Germany for users. The Gauss Meter / Tesla Meter has a graphic LCD touch panel with innovative user guidance and a resolution of 320 x 480 pixels. As a highly developed digital magnetic field meter, it offers functions that go far beyond classic magnetic field measurement. An outstanding feature of the new probe electronics is the fast digitization of the measured values with a frequency of up to 200 kHz. This enables precise magnetic measurement and the display of pulse curves with a duration of just 0.1 milliseconds. This makes the device ideal for analyzing magnetic fields and precisely recording magnetic field intensity and field strength in pulse fields. These magnetic field sensors ensure high accuracy and make the device a reliable instrument. Maximum values and pulse durations are displayed exactly - a great advantage for all applications where magnetic field measurement or flux measurement is crucial. In addition, alternating field curves with frequencies of up to 20 kHz can also be recorded and saved - an important function for demanding magnetic field test procedures in industrial magnetic field measurement.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.