Shop PCE INSTRUMENTS
Create Account
Magnetic field meter, 20-20000 A/cm AC/DC with tongue probe and LCD display
- Mfr # LM-MP1000-Z2
- Zoro # G822432581
product price:Â
$
1,372.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LM-MP1000-Z2
- Zoro #
- G822432581
- UPC #
- -
- Country of Origin
- Germany
Description
The Gauss Meter / Tesla Meter precise measurement results at the touch of a button - from weak geomagnetic fields to strong magnetic fields of up to 20,000 A/cm (switchable to Gauss/Oersted). Not only the magnetic field strength, but also the magnetic flux density is precisely recorded. As a versatile digital gaussmeter, magnetometer or tesla meter, the device offers reliable and reproducible measurement results. High-precision magnetic field sensors and compatibility with professional measuring systems make it an ideal tool for magnetic field analyses, test procedures and industrial applications. Especially at low magnetic field strengths, interference-free and precise measurement is crucial. This is made possible by a microcontroller in the sensors or probes, which digitizes and linearizes the analogue signals of the Hall sensor in the probe - an important basis for reliable measurements in weak fields. This technology supports modern magnetic measurement methods and ensures that the device delivers excellent results even under demanding conditions as a magnetometer, tesla meter or gaussmeter. It is ideally suited for precise magnetic field analyses in research, development and industrial test procedures. Another practical feature is the probe cable, which can be plugged in at both ends and can be easily replaced in the event of a cable break. This ensures maximum operational reliability and durability even under demanding conditions. The Gauss Meter / Tesla Meter is suitable for residual magnetism testing, for detecting a wide variety of magnetic fields and for localizing stray fields during crack testing - an ideal solution for magnetic flux measurement and analysis in a wide range of industrial sectors. Whether for the precise determination of magnetic field strength and intensity or for carrying out magnetic field test procedures - this Gauss Meter / Tesla Meter is a powerful tool for all magnetic measurement methods. As a gaussmeter, tesla meter or magnetometer, the smallest differences in field strength can be recorded - from minimal values close to the earth's magnetic field to residual magnetism and peak values. The magnetic field measuring devices from List-Magnetik are characterized by their durability and reproducibility.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.