Magnetic field meter, 20-20000 A/cm AC/DC with transverse probe and LCD display
- Mfr # LM-MP1000-T2
- Zoro # G422432547
product price:Â
$
1,372.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LM-MP1000-T2
- Zoro #
- G422432547
- UPC #
- -
- Country of Origin
- Germany
Description
With the handy Gauss Meter / Tesla Meter and the externally connectable transverse field probe, you can carry out precise magnetic field measurements easily and efficiently. The universal device is suitable for measuring direct fields, alternating fields (true RMS) and pulsed fields - and is therefore ideal for a wide range of applications in magnetic field measurement technology. It is also ideal for measuring residual magnetism. At the touch of a button, you receive precise measurement results - from weak geomagnetic fields up to 20,000 A/cm strong fields (switchable to Gauss/Oersted), including the magnetic flux density. As a versatile digital gaussmeter, magnetometer or tesla meter, the device provides reliable and reproducible values of magnetic field strength and intensity. Thanks to high-precision magnetic field sensors and compatibility with professional magnetic field measuring systems, the device is an ideal tool for magnetic field analyses, test procedures and industrial applications. Especially at low field strengths, interference-free and accurate measurement is crucial. This is made possible by a microcontroller in the measuring probe, which digitizes and linearizes the analogue signals from the Hall sensor directly in the probe - a crucial prerequisite for precise results in weak fields. This technology supports modern magnetic measurement methods and ensures that the Gauss Meter / Tesla Meter delivers excellent results even under extreme conditions as a magnetometer, tesla meter or gaussmeter. It is ideal for precise analyses in research and development as well as for test procedures in industrial magnetic field measurement. The probe cable, which can be plugged in at both ends, connects the measuring device and probe and can be easily replaced in the event of a cable break - a practical solution for anyone who needs a permanently reliable magnetic field measurement. The sophisticated design ensures that the device works stably and efficiently even in demanding areas of application. The universally applicable magnetic field measuring device checks for residual magnetism, measures magnetic fields of all kinds and localizes stray fields for crack detection. An ideal solution for magnetic flux measurement and field analysis in various industrial sectors. Whether for determining magnetic field strength and intensity or for carrying out test procedures - this device is a powerful tool for all magnetic measurement methods.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.