Material Tester, measuring device for the non-destructive measurement of coatings

  • Mfr # PCE-CT 80-FN1D5

  • Zoro # G715558510


product price:  $1,059.88
/ea
Free Shipping & Returns

Key Features

Includes
3 x AAA batteries, 1 x Instruction manual, 1 x Carrying case, 1 x Set of standard foils, 1 x Calibration plates (Fe and NFe)
Accuracy
±(2 % of reading + 1 µm)
Measuring Range
Fe: 0 - 1500 µm, NFe: 0 - 1500 µm
Application
Measuring device for the non-destructive measurement of coatings (varnishes, paints, plastics ...) on steel / iron and non-ferrous metals.
For Use With
Measuring device for the non-destructive measurement of coatings (varnishes, paints, plastics ...) on steel / iron and non-ferrous metals.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-CT 80-FN1D5
Zoro #
G715558510
UPC #
-
Country of Origin
Germany

Dimensions

Min. Radius of Curvature Convex
5 mm / 0.19"
Min. Substrate Thickness
0.2 mm / 0.008" (on magnetic materials), 0.05 mm / 0.002" (on non-magnetic materials)
Width
5.6 in
Length
2.8 in
Min. Radius of Curvature Concave
25 mm / 0.98"

Details

Includes
3 x AAA batteries, 1 x Instruction manual, 1 x Carrying case, 1 x Set of standard foils, 1 x Calibration plates (Fe and NFe)
Accuracy
±(2 % of reading + 1 µm)
Measuring Range
Fe: 0 - 1500 µm, NFe: 0 - 1500 µm
Application
Measuring device for the non-destructive measurement of coatings (varnishes, paints, plastics ...) on steel / iron and non-ferrous metals.
For Use With
Measuring device for the non-destructive measurement of coatings (varnishes, paints, plastics ...) on steel / iron and non-ferrous metals.
Alarm
Display when the adjustable upper and lower alarm limits are exceeded
Features
For measurements on iron/steel and nonferrous metals, Measurements cannot be influenced by vibrations, Practical Vgroove on the measuring heads, Ergonomic design, Warning message for measurements outside the maximum measuring range, Wearresistant, springmounted measuring head for precise measuring results,
Units
µm, mm, mils
Data Transfer
USB 2.0
Memory
A volatile measuring group (DIR mode), Four measuring groups with autom. storage and max. 2000 readings (GEN mode)
Special Feature
Automatic mode with material detection (Fe + NFe), Magnetic mode (Fe), Eddy current mode (NFe)
Resolution
0.1 µm (<100 µm), 1 µm (>100 µm)
Min. Measuring Surface
Ø17 mm / 0.67"
Statistical Functions
Number of measured values, mean, minimum, maximum, standard deviation
Calibration
Multipoint calibration (1 - 4 points for each group), Zero-point calibration

Description

The material tester is a measuring device for the non-destructive measurement of coatings varnishes, paints, plastics ... on steel / iron and non-ferrous metals. Thanks to the externally connected sensor on the coating thickness gauge, measuring points that are difficult to access can also be easily reached. The menu navigation of the coating thickness gauge allows easy adjustment and setting to new parameters and makes this handy coating thickness gauge an indispensable measuring device for control measurements in production, workshop and quality assurance. The material tester is also ideal for immediately determining and assessing accident damage to vehicles, for example, but the coating thickness gauge can also be used optimally in the industrial sector for incoming and outgoing inspection and material testing in production. The ergonomically designed material tester with external sensor allows you to rapidly determine measurement results with high accuracy. The coating thickness gauge measures non-magnetic layers such as paint, plastic, chrome, copper, zinc, enamel, etc. on steel/iron, as well as non-conductive layers such as paint, plastic, enamel, paper, glass, rubber, etc. on copper, aluminum , brass and stainless steel, as well as anodized aluminum.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.