Zoro Homepage

Material Thickness Meter, 2.5 to 200 mm / 0.10 to 7.87 in

  • Mfr # PCE-TG 110

  • Zoro # G704853886


product price: $1,283.99
/ea
Free Shipping & Returns

Key Features

Accuracy
±(0.5% + 0.1 mm) at 0.8-99.9 mm, ±(1% + 1 mm) at 100-300 mm
Includes
Thickness Gauge Console, High-temperature contact transducer with 1 m (3.3 ft) cable, Batteries, Bottle of contact gel, Carrying strap, Carrying case, User manual
Cable Length (Meters)
1.18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-TG 110
Zoro #
G704853886
UPC #
4250348701411
Country of Origin
China

Dimensions

Cable Length (Meters)
1.18

Details

Accuracy
±(0.5% + 0.1 mm) at 0.8-99.9 mm, ±(1% + 1 mm) at 100-300 mm
Includes
Thickness Gauge Console, High-temperature contact transducer with 1 m (3.3 ft) cable, Batteries, Bottle of contact gel, Carrying strap, Carrying case, User manual

Description

Material thickness meter for various materials, such as metals, glass, homogeneous plastics ... , (with external probe for temperatures up to 400°C / 752°F); (displays in mm only) Resolution 0.1 mm (displays in mm only) 4-digit LC display. Coupling display between probe and test piece. Automatic calibration when switching on the thickness gauge. Integrated 3.0 mm steel block for calibration. Backlight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.