Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Megohmmeter for insulation testing, measures up to 2000 megohm with 250-1000V test voltages

  • Mfr # PCE-MO 1500

  • Zoro # G122432359


product price: $200.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-MO 1500
Zoro #
G122432359
UPC #
-
Country of Origin
China

Description

The Voltmeter was developed to simplify on-site troubleshooting in both industrial systems and solar systems. With selectable test voltages from 250 ... 2500 V and resistance measurement up to 200 GΩ, this device allows multiple operations to be carried out with just one tool. The intuitive user interface, short-circuit current of up to 1.8 mA and CAT IV 600 V safety make these portable high-voltage Voltmeters ideal for quick and stable resistance measurements anywhere. The test voltage can be variably selected from 250 V, 500 V, 1000 V, 2000 V and 2500 V. It can also measure AC and DC voltages from 10 ... 600 V. The Voltmeter has a memory for 100 data records which can be called up via the LC display. In addition to the data hold function, the Voltmeter offers the option of measuring the polarisation index (PI) and the dielectric absorption ratio (DAR). These functions are particularly useful for condition monitoring and maintenance of electrical insulation, as they help to detect potential problems at an early stage and extend the service life of the equipment. A high-voltage indicator ensures safety during operation and a low-battery indicator indicates in good time that the battery needs to be replaced. The device is particularly suitable for measuring insulation resistance on various electrical devices and insulating materials such as motors, cables, switches and other electrical components, making it ideal for maintenance, repair and testing work. With its modern design and stable performance, the device is impressive in every respect. The Voltmeter is supplied in a practical zip bag for easy storage and transport.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.