Metal detector, 17 x25 cm coil with 18 cm depth, LCD and IP68 search disc

  • Mfr # PCE-MTD 300

  • Zoro # G722432551


product price: $199.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-MTD 300
Zoro #
G722432551
UPC #
-
Country of Origin
China

Description

This powerful Metal Detector / Metal Finder combines state-of-the-art technology with simple operation and high precision. With an operating frequency of 6.6 kHz +/-0.5 kHz, it offers reliable metal detection in various environments. The 25 x 17 cm / 9.9 x 6.7 in waterproof detection plate enables use even on damp surfaces and ensures stable detection. Thanks to five different user modes (SENS, DISC, NOTCH, A-M, VOL), the Metal Detector / Metal Finder can be customized to suit different search requirements. Two working methods are available: motion discrimination with 9 different metal indicators and a digital target display from 0-99 and PINPOINT mode, which enables particularly precise detection. The sensitivity can be adjusted in 8 levels, allowing even the smallest metal objects to be recognized. In A-M mode and PINPOINT mode, the detection depth is at least 18 cm / 7.1 in for a 25 cent coin in the air. A high-resolution LCD display with backlighting provides a clear indication of the target signal category and depth. The Metal Detector / Metal Finder also offers an audible alarm function with adjustable volume (4 levels), whereby different pitches enable quick identification of the metal type. The integrated loudspeaker and the 3.5 mm headphone connection ensure flexible use. Additional setting options such as the freely adjustable DISC function to distinguish between 9 different types of metal, an adjustable backlight to save energy and customizable sensitivity and volume make this Metal Detector / Metal Finder a versatile companion for treasure hunters and professionals. Whether for amateur treasure hunters or experienced Metal Detector / Metal Finderists - this Metal Detector / Metal Finder impresses with maximum precision, simple operation and versatile functions for every search.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.