Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moisture Analyzer PCE-MA 100TS-US

  • Mfr # PCE-MA 110TS-US

  • Zoro # G916552911


product price: $1,385.99
/ea
Free Shipping & Returns

Key Features

Features
Spirit level for leveling the moisture balance, Memory for 32 drying parameters, 5 touch screen for easy operation, RS-232 interface for connection to a PC, Halogen lamp as heating element Ø90 mm / 3.5, Optionally with ISO calibration certificate, Optionally with PC software
Display
5 touchscreen
Dry Temp. Range
40 - 165°C / 104 - 329°F
Dimensions
370 x 215 x 195 mm / 14.5 x 8.4 x 7.6 in
Power Source
220 - 240V AC, 50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-MA 110TS-US
Zoro #
G916552911
UPC #
-
Country of Origin
China

Dimensions

Dimensions
370 x 215 x 195 mm / 14.5 x 8.4 x 7.6 in
Overall Width
8.4 in
Length
14.5 in

Details

Features
Spirit level for leveling the moisture balance, Memory for 32 drying parameters, 5 touch screen for easy operation, RS-232 interface for connection to a PC, Halogen lamp as heating element Ø90 mm / 3.5, Optionally with ISO calibration certificate, Optionally with PC software
Display
5 touchscreen
Dry Temp. Range
40 - 165°C / 104 - 329°F
Power Source
220 - 240V AC, 50/60 Hz
Interface
RS-232
For Use With
Enables accurate and simple moisture determination in a wide range of materials using sample pans
Weighing Range
0 - 110 g
Moisture Display
0 - 100% (0.01% res.)
Resolution
0.001 g
Heating Element
Round halogen lamp, Ø 90 mm / 3.5 in
Memory
32 drying parameters
Power Consumption
300 W
Includes
10 x Sample pan, 1 x Sample pan holder, 1 x 100 g test weight, 1 x Sample pan handle, 1 x Power cable, 1 x Instruction manual
Application
Enables accurate and simple moisture determination in a wide range of materials using sample pans

Description

The moisture analyzer has a moisture measuring range of 0 100%. The moisture balance is operated via the 5 touchscreen. To determine the moisture content with the moisture balance, a sample is evenly distributed on the sample pan. The sample pan is then placed in the moisture balance and sealed. After setting all parameters, the moisture balance starts the measurement. The accuracy of the moisture scale is ±0.003 g. The moisture balance is therefore a precise measuring device.The moisture analyzer determines the moisture content via the measured weight difference, based on the weight before and after drying the sample. The adjustable temperature range for the moisture balance is between 40 ... 165 °C / 104 ... 329 °F . A specific drying temperature can thus be selected for the sample in the moisture balance. The drying temperature is generated by means of a built-in halogen lamp with a diameter of 90 mm / 3.5.Due to the drying process of the sample, the moisture analyzer can be used in many areas. Thus, the moisture balance is used in laboratories, for example, to measure the moisture of different powders, in final quality control to determine the moisture of granules or in agriculture or the agricultural sector to determine the moisture content of oats, grain or wheat.The measured values can be transferred to a PC and analyzed via the RS-232 Modbus interface on the moisture analyzer. Suitable software is optionally available for the moisture balance. A measurement curve is created in the software for the moisture balance. After a measurement, the measured values can be saved and forwarded by the moisture balance. If required, the moisture balance can be equipped with an optional ISO calibration certificate.HIGHLIGHTS- Spirit level for leveling the moisture balance- Memory for 32 drying parameters- 5 touch screen for easy operation- RS-232 interface for connection to a PC- Halogen lamp as heating element 90 mm / 3.5- Optionally with ISO calibration certificate- Optionally with PC software

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.