Moisture balance, 0.001 g/220 g with 221-680 deg. F drying and USB/RS-232

  • Mfr # PCE-UX 3011QD

  • Zoro # G122432519


product price:  $5,984.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCE-UX 3011QD
Zoro #
G122432519
UPC #
-
Country of Origin
Germany

Description

Our Moisture Meter is a special device for temperature-insensitive materials with a maximum drying temperature of up to 360 deg. C. It is ideal for applications in raw material extraction, production, processing, research and recycling, as well as especially for building materials such as cement, concrete and gravel and the chemical industry, including powders, granulates and pastes. With a maximum sample weight of 220 g and a high measuring resolution of 0.001 g, it enables precise moisture measurement. The operating principle is based on drying with simultaneous weighing, whereas the weight loss is continuously recorded and displayed as a percentage of the total mass. With a heater output of 375 W and an adjustable heating temperature of 105 deg. C to 360 deg. C, the Moisture Meter ensures quick, precise drying, even with challenging materials. Parameters such as % moisture, % dry matter, % moisture bd as well as g residual weight / kg and residual weight are available for the measurement evaluation, allowing the sample to be analysed in detail. An automatic power-off function stops the drying process automatically when a constant weight is reached. The automatic power-off can be controlled via three adjustable criteria: sampling start, sampling interval and weight loss per sampling interval, allowing flexible and precise control of the process. The Moisture Meter also has a timer that can be set from 1 to 180 minutes. The menu lock protects against accidental adjustment of the parameters and can be secured by a PIN whereas calibration mode (CAL) remains accessible. The balance also has a programme memory with up to 9 memory locations to store and quickly call up different drying profiles. Data can be transferred to a PC via a software which must be purchased separately. All data can also be output via the serial RS-232 interface and USB. The Moisture Meter guarantees GLP-compliant documentation.The data is output via the Data Bridge software as the balance does not have a built-in printer. The balance also has a 4-digit device ID for unique identification of the device, which enables precise allocation of the measurement data. With its robust design and ability to reach high drying temperatures, the Moisture Meter is a reliable device for moisture analysis and process control in various industrial and scientific applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.