Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moisture Meter, Measures 44 Different Types of Wood

  • Mfr # PCE-WMT 200

  • Zoro # G504852799


product price: $792.99
/ea
Free Shipping & Returns

Key Features

Includes
Bluetooth Capable Moisture Meter, Pair of needles 165 x Ø2.85 mm / 6.5 x Ø0.1 in, Pair of needles 45 x Ø3.05 mm / 1.8 x Ø0.1 in, Pair of isolators, Power supply, 9V block battery, Transport case, Quick start guide
Platform Material
Maple, American birch , Basla, Sycamore maple, Birch, Beech, Real mahogany, Sweet chestnut, Alder, Ash, False acacia, Yellow birch, Hornbeam, European hornbeam, Canadian birch, Cherry tree, Walnut, Poplar, Plum tree, Plane, Black locust, European beech, Black alder, Sipo, Stone beech, English, oak, Teak, Sessile oak, Elm, Willow, White maple, White birch, White beech, Sugar birch, Damson plum
Resolution
0.001
Overall Width
3.5
Overall Height
1.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-WMT 200
Zoro #
G504852799
UPC #
4250348728517
Country of Origin
Germany

Dimensions

Overall Width
3.5
Overall Height
1.4
Overall Length
6.9

Details

Includes
Bluetooth Capable Moisture Meter, Pair of needles 165 x Ø2.85 mm / 6.5 x Ø0.1 in, Pair of needles 45 x Ø3.05 mm / 1.8 x Ø0.1 in, Pair of isolators, Power supply, 9V block battery, Transport case, Quick start guide
Platform Material
Maple, American birch , Basla, Sycamore maple, Birch, Beech, Real mahogany, Sweet chestnut, Alder, Ash, False acacia, Yellow birch, Hornbeam, European hornbeam, Canadian birch, Cherry tree, Walnut, Poplar, Plum tree, Plane, Black locust, European beech, Black alder, Sipo, Stone beech, English, oak, Teak, Sessile oak, Elm, Willow, White maple, White birch, White beech, Sugar birch, Damson plum
Resolution
0.001

Description

Bluetooth moisture meter with ram electrode / For 44 different types of wood / Battery and power adapter / Two different pairs of needles / Temperature compensation When burning wood, it is important to know the wood moisture content. Temperature compensation up to 50°C / 122°F. 44 different types of wood. Ramming electrode with pairs of needles. Up to 150% moisture. Bluetooth 4.0 interface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.