Contact/non-contact tachometer, measures 0.5-19,999 RPM with ft/min & m/min and MIN/MAX/AVG
- Mfr # PCE-T 230
- Zoro # G322432357
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Display Type
LCD
Optical Speed Accuracy
± (0.05% of Rd + 1 digits)
Protection Class (Device)
IP20
Overall Length
5.7 in
Automatic Power-Off
60 s
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCE-T 230
- Zoro #
- G322432357
- UPC #
- -
- Country of Origin
- China
- Display Type
- LCD
- Optical Speed Accuracy
- ± (0.05% of Rd + 1 digits)
- Protection Class (Device)
- IP20
- Automatic Power-Off
- 60 s
- Application
- Used to determine the speed of conveyor belts and to determine the rotational speed of ventilation systems
- Features
- Measuring functions: MAX, MIN, LAST, AVG, Units: rpm, m/min, ft/min, Sampling rate: 0.8 s, Automatic power off after 60 s, 1.8inch LCD display
- (Rechargeable) Battery
- 2 x 1.5V AAA battery, Zinc carbon
- Measuring Rate
- 0.8 s
- Measuring Functions
- MIN, MAX, LAST, AVG
- Units
- ft/min, m/min, RPM
- Optical Speed Resolution
- 0.1 RPM, 1 RPM
- For Use With
- Used to determine the speed of conveyor belts and to determine the rotational speed of ventilation systems
- Capacity
- 400 mAh
- Optical Speed Measurement Range
- 0.5 to 9999 RPM, 1000 to 19999 RPM
Dimensions
- Overall Length
- 5.7 in
- Display Size
- 1.8 in
- Overall Width
- 2.0 in
Description
Our tachometer, with a measuring range of 0.5 to 19999 rpm and a resolution of 0.1 rpm, enables accurate and reliable measurements in a wide range of applications. With a measuring rate of 0.8 seconds, the tachometer delivers fast results. It offers several measurement functions to choose from, including MAX, MIN, LAST, and AVG, to capture various aspects of speed measurement. The units can be flexibly selected between rpm, m/min, and ft/min. The tachometer features a low battery indicator and is powered by two AAA batteries. An automatic shut-off after 60 seconds contributes to energy savings. The tachometer is compact and can be operated with just three buttons. The 1.8-inch LCD display ensures clear and easy-to-read measured values. In addition to the tachometer, the scope of delivery includes an adapter and four additional rubber pads for various measurements. These accessories expand the device's application possibilities and make it a practical tool for users in various industries.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.