
Multifunction Wind Speed Meter
Mfr # PCE-AM 30
Zoro # G015084122
product price: $75.75
/ea
Free Shipping & Returns
Key Features
Includes
- Wind speed measurement up to 55-km/h, - m/s, km/h, kn, mph, ft/min, - Beaufort scale, - Temperature measurement, - Humidity measurement, - MAX, MIN, HOLD, AVG display, - Vane wheel sensor
Auto Power Off
10 min
Sensor
Wheel
Temp. Accuracy
±1°C / 1.8°F
Display Type
LCD with illumination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCE-AM 30
Zoro #
G015084122
UPC #
-
Country of Origin
China
Dimensions
Length
1.6 in
Width
4.5 in
Details
Includes
- Wind speed measurement up to 55-km/h, - m/s, km/h, kn, mph, ft/min, - Beaufort scale, - Temperature measurement, - Humidity measurement, - MAX, MIN, HOLD, AVG display, - Vane wheel sensor
Auto Power Off
10 min
Sensor
Wheel
Temp. Accuracy
±1°C / 1.8°F
Display Type
LCD with illumination
For Use With
For measuring wind speeds, whether in light breezes or strong wind currents, and can measure speeds of up to 55-km/h.
Temp. Resolution (F)
0.18°F
Relative Humidity Range
20% - 90%
Features
Wind speed measurement up to 55-km/h, m/s, km/h, kn, mph, ft/min, Beaufort scale, Temperature measurement, Humidity measurement, MAX, MIN, HOLD, AVG display, Vane wheel sensor
Temp. Resolution (C)
0.1°C
Application
For measuring wind speeds, whether in light breezes or strong wind currents, and can measure speeds of up to 55-km/h.
Moisture Relative Accuracy
0.05
Speed Resolution
0.1 m/s
Units
m/s, km/h, kn, mph, ft/min
Temperature Measuring Range
-10 - 50°C / 14 - 122°F
Measurement Functions
MIN, MAX, HOLD, average value
Speed Accuracy
±5%
Speed Measuring Range
0.1 m/s - 30 m/s
Moisture Relative Resolution
0.01
Description
The flow meter is the ideal solution for measuring wind speeds, whether in light breezes or strong wind currents, and can measure speeds of up to 55 km/h. Versatile in use, it enables measurement in various units such as m/s, km/h, kn, mph and ft/min and also integrates the Beaufort scale to enable a quick assessment of wind force.In addition to wind speed measurement, the flow meter also offers functions for temperature and humidity measurement. These three parameters are shown simultaneously on the display, providing the user with a clear and simple visualisation.With additional functions such as MAX, MIN, HOLD and AVG, the flow meter makes it easier to record important data. The automatic switch-off function helps to extend battery life, with the device being powered by a standard CR2032 battery, which ensures an operating time of around 88 hours. The multifunction air Flow meter is supplied with a wrist strap and carrying case.HIGHLIGHTS- Wind speed measurement up to 55 km/h- m/s, km/h, kn, mph, ft/min- Beaufort scale- Temperature measurement- Humidity measurement- MAX, MIN, HOLD, AVG display- Vane wheel sensor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.