Non-contact tachometer, measures 2.5-99,999 RPM with Class 3A laser and MIN/MAX/AVG functions

  • Mfr # PCE-T 220

  • Zoro # G422432332


product price:  $83.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-T 220
Zoro #
G422432332
UPC #
-
Country of Origin
China

Description

Our tachometer is a digital, battery-operated optical measuring device that, thanks to its optical sensor, can be used up to a distance of 50 cm from the measuring point. It covers a measuring range of 2.5 to 99,999 revolutions per minute (rpm) and offers a resolution of 0.1 rpm to deliver reliable results. Equipped with minimum, maximum, last, and average value functions, the tachometer allows you to record current and extreme readings over the measured period. The 1.8-inch LCD display provides a clear readout under all conditions. The compact design, measuring 127 x 55 x 30 mm, makes the device portable and easy to use. The laser enables precise measurements at a distance of 50 to 500 mm. To take a measurement, the trigger button must be held down. The values ​​are updated every second on our tachometer. Our tachometer automatically shuts off after 60 seconds of inactivity to prevent accidental discharge of the 2 AAA batteries. Ideal for use in various industries such as mechanical engineering, automotive, and maintenance, it offers the precision and reliability for a wide range of applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.