Zoro Homepage

Photometer

  • Mfr # PCE-LMD 5

  • Zoro # G516547133


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Accuracy
±5% of measured value ±10 digits (standard light A); ±10% of measured value ±10 digits
Sampling Rate
4 Hz
Peak Hold
10 µs
Resolution (lux)
0.1 lx / 1 lx
Sensor Dimensions
102 x 60 x 25 mm / 4 x 2.4 x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-LMD 5
Zoro #
G516547133
UPC #
-
Country of Origin
China

Dimensions

Sensor Dimensions
102 x 60 x 25 mm / 4 x 2.4 x 1 in
Length
6.4 in
Width
3.5 in
Dimensions (Meter)
162 x 88 x 32 mm / 6.4 x 3.5 x 1.3 in

Details

Accuracy
±5% of measured value ±10 digits (standard light A); ±10% of measured value ±10 digits
Sampling Rate
4 Hz
Peak Hold
10 µs
Resolution (lux)
0.1 lx / 1 lx
Repeatability
±2%
Features
Accuracy ±5% standard light A, Rechargeable battery, Micro-USB charging, Peak hold 10 µs, 4 Hz sampling rate
Application
Precise measuring instrument that meets the highest demands for light measurements
Sensor
Silicon photodiode with spectral filter
Measuring Range (Lux)
1000 - 400,000 lx, 0.0 - 999.9 Lux
Resolution (footcandle)
1 fc, 0.01 fc
Battery Status Display
Battery symbol appears when voltage is low
Interface
Micro‑USB (only for charging)
For Use With
Precise measuring instrument that meets the highest demands for light measurements
Measuring Range (Footcandle)
1000 - 400,000 fc / 100 - 999 fc / 0.00 - 99. fc
Operating Conditions
-10 - +50°C / 14 - 122°F; < 80% RH, non‑condensing
Storage Conditions
-20 - +50°C / -4 - 122°F; < 80% RH
Includes
1 x USB charging cable, 1 x Instruction manual

Description

The light meter has a large measuring range of 0 400 lux. The illuminance is measured using an external silicon photodiode with a spectral filter. This means that the light meter can be positioned appropriately for every measuring task. The measured values can be displayed by the light meter in lux and in footcandles. In addition to the normal measured value display on the light meter, the measured value is also displayed on a scale.The light meter has additional functions so that an analysis of the illuminance can be carried out. With the additional functions of the light meter, the largest and smallest measured value can be output using the MIN and MAX buttons. In addition, the displayed measured value can be set in relation to a reference using the REL button. With the PEAK function, the light meter records peak values. The light meter has a sampling rate of 10 s.The PCE-LMD 10 also has a data memory of 32,000 measured values. The measured values from the light meter can be read out and analyzed on the PC after a measurement. A live measurement on the PC with the light meter is also possible. The data from the light meter can be exported in CSV format for further processing.The built-in 3.7V Li-Ion battery can be recharged from the light meter via a 5V DC connection via the micro-USB interface. Due to its measuring range and its various functions, the light meter is used to control the lighting in greenhouses, at the workplace in production workshops or in photo studios, for example. Optionally, the light meter can be equipped with an ISO calibration certificate.HIGHLIGHTS- Rechargeable battery- Micro USB interface- Measuring range 0 ... 400.0 lux- Lux and footcandle units- LCD display with backlight- Optionally with ISO calibration certificate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.