Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pinch Force Meter

  • Mfr # BIA600-SY-10-700

  • Zoro # G316552887


product price: $6,233.99
/ea
Free Shipping & Returns

Key Features

Accuracy
±3 N (0 - 100 N) / ±3% (>100 N)
Application of Force
On Both Sides
Opening Width
90 mm / 3.5 in
For Use With
For measuring closing force for rail vehicle doors and sliding steps.
Dimensions
320 x 250 x 110 mm / 12.5 x 9.8 x 4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIA600-SY-10-700
Zoro #
G316552887
UPC #
-
Country of Origin
Germany

Dimensions

Opening Width
90 mm / 3.5 in
Dimensions
320 x 250 x 110 mm / 12.5 x 9.8 x 4.3 in
Width
12.5 in
Length
9.8 in

Details

Accuracy
±3 N (0 - 100 N) / ±3% (>100 N)
Application of Force
On Both Sides
For Use With
For measuring closing force for rail vehicle doors and sliding steps.
Range
0 - 700 N
Force Sensor
DMS Bridge
Area
100 x 100 mm / 3.9 x 3.9 in
Spring Rate
10 N/mm
Includes
SEB2 data logger unit with LCD and LED indicators, control button, serial interface, 9V battery, spacer set (4 pcs, EN 14752:2015), transport case with foam insert, USB PC connection cable, PinchPilot software (Windows XP–10), user manual, and ISO calibration certificate
Application
For measuring rail vehicle doors and sliding steps.

Description

The closing force measuring device is an electronic measuring device for rail vehicle doors. The elaborate design combines precision with practical robustness and ensures accurate measured values even after years of use in harsh environments.For cyclic measurements on vehicles with multiple doors, a quick and easy implementation is of great importance. For this purpose, software was developed for the clamping force measuring device, which drastically reduces the measurement process and the effort involved in documentation. With just a few operating steps, the measurements of a complete vehicle can be taken over, evaluated in tabular or graphic form and then printed out as a report.We provide suitable interfaces e.g. Microsoft DLL or National Instruments LabVIEW for integration into an automated test procedure.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.