Zoro Homepage

Pinch Force Meter

  • Mfr # FM200-SU-SE-65-300

  • Zoro # G816552899


product price: $2,105.99
/ea
Free Shipping & Returns

Key Features

Range
Up To 300 N
Gap Width
4 mm / 0.15 in
Includes
1 x ISO calibration certificate
Measuring Principle
DMS Transducer
Dimensions
240 x 85 x 60 mm / 9.4 x 3.3 x 2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM200-SU-SE-65-300
Zoro #
G816552899
UPC #
-
Country of Origin
Germany

Dimensions

Gap Width
4 mm / 0.15 in
Dimensions
240 x 85 x 60 mm / 9.4 x 3.3 x 2.3 in
Length
3.3 in
Width
9.4 in

Details

Range
Up To 300 N
Includes
1 x ISO calibration certificate
Measuring Principle
DMS Transducer
Stiffness
65 N/mm
Accuracy
±3 N or 3% of Reading
Area
50 x 50 mm / 1.9 x 1.9 in
For Use With
For measuring closing force for power-operated windows, sunroofs, and tailgates in the automotive sector.
Application
For measuring closing force for power-operated windows, sunroofs, and tailgates in the automotive sector.

Description

The closing force measuring device is an electronic closing force measuring device for power-operated windows, sunroofs, and tailgates in the automotive sector. Typical applications include testing and production in the automotive industry. It is also increasingly used by technical inspection agencies. Its uncompromising design combines precision with practical robustness, ensuring accurate measurement values even after years of use in harsh environments.Fast and easy execution is crucial for measurement setups in testing and production. For this purpose, we have developed software that drastically reduces the measurement process and the effort required for documentation. With just a few steps, the measurements can be loaded onto a PC, evaluated, exported, and documented. We provide suitable interfaces e.g., Microsoft DLL or National Instruments LabVIEW for integration into an automated test sequence.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.