Zoro Homepage

Pinch Force Meter

  • Mfr # FM205-WI-SE-20-200

  • Zoro # G116552902


product price: $2,473.99
/ea
Free Shipping & Returns

Key Features

Includes
1 x Sensor 20 N/mm, 1 x Display device SEB2.2, 1 x PinchPilot software, 1 x ISO calibration certificate
Area
5 x 80 mm / 0.2 x 3.1 in
Accuracy
±3 N (0 - 100 N) / ±3% (>100 N)
Application
For measuring closing force for power-operated windows in the automotive sector.
Spring Stiffness
20 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM205-WI-SE-20-200
Zoro #
G116552902
UPC #
-
Country of Origin
Germany

Dimensions

Gap Width
Fmax. 5 mm
Width
6.8 in
Length
2.9 in
Dimensions
175 x 75 x 57 mm / 6.8 x 2.9 x 2.2 in
Cable Length
1.5 m

Details

Includes
1 x Sensor 20 N/mm, 1 x Display device SEB2.2, 1 x PinchPilot software, 1 x ISO calibration certificate
Area
5 x 80 mm / 0.2 x 3.1 in
Accuracy
±3 N (0 - 100 N) / ±3% (>100 N)
Application
For measuring closing force for power-operated windows in the automotive sector.
Spring Stiffness
20 N/mm
For Use With
For measuring closing force for power-operated windows in the automotive sector.
Force Introduction
One-Sided
Force Sensor
DMS Bridge
Range
0 - 200 N

Description

The closing force measuring device is an electronic device for power-operated windows in the automotive sector. Typical applications include testing and production in the automotive industry. For this purpose, we have developed a device that is characterized by its ease of use for repeatable measurements. Due to the requirements of various common standards, we offer the device with different spring stiffnesses. It is also increasingly being used by technical inspection institutions. Its uncompromising design combines precision with practical robustness and ensures accurate measurement values even after years of use in harsh environments.Fast and easy execution is crucial for measurement setups in testing and production. For this purpose, we have developed software that drastically reduces the measurement process and the effort required for documentation. With just a few steps, the measurements can be transferred to a PC, evaluated, exported, and documented. We provide suitable interfaces e.g., Microsoft DLL or National Instruments LabVIEW for integration into an automated test sequence.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.