Zoro Homepage

Pinch Force Meter

  • Mfr # FM205-WI-SY-10-150

  • Zoro # G716552890


product price: $4,515.99
/ea
Free Shipping & Returns

Key Features

Spring Stiffness
10 N/mm
Gap Width
Fmax. 5 mm
Range
0 - 150 N
Accuracy
±3 N (0 - 100 N) / ±3% (>100 N)
Force Sensor
DMS Bridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM205-WI-SY-10-150
Zoro #
G716552890
UPC #
-
Country of Origin
Germany

Dimensions

Gap Width
Fmax. 5 mm
Cable Length
1.5 m
Dimensions
175 x 75 x 57 mm / 6.8 x 2.9 x 2.2 in
Length
2.9 in
Width
6.8 in

Details

Spring Stiffness
10 N/mm
Range
0 - 150 N
Accuracy
±3 N (0 - 100 N) / ±3% (>100 N)
Force Sensor
DMS Bridge
Application
For measuring closing force for power-operated windows in the automotive sector.
Area
5 x 80 mm / 0.2 x 3.1 in
Includes
1 x Sensor 10 N/mm, 1 x Display device SEB2.2, 1 x PinchPilot software, 1 x ISO calibration certificate
For Use With
For measuring closing force for power-operated windows in the automotive sector.
Force Introduction
One-Sided

Description

The closing force measuring device is an electronic closing force measuring device for power-operated windows in the automotive sector. Typical areas of application are testing and production in the automotive industry. For this purpose, we have developed a device that is easy to use for repetitive measurements. Due to the requirements of various common standards, we offer the device with different spring stiffnesses. It is also increasingly used by technical monitoring institutions. Its uncompromising design combines precision with practical robustness and ensures accurate measurements even after years of use in harsh environments.For measurement set-ups in testing and production, quick and easy execution is of great importance. For this purpose, software has been developed that drastically reduces the measurement procedure and the effort required for documentation. With just a few operating steps, the measurements can be transferred to a PC, evaluated, exported and documented. We provide suitable interfaces e.g. Microsoft DLL or National Instruments LabVIEW for integration into an automated test sequence.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.