Zoro Homepage

Pinch Force Meter

  • Mfr # FM300BT-SY-25-750

  • Zoro # G716552883


product price: $2,097.99
/ea
Free Shipping & Returns

Key Features

Includes
1 x App Force Meter available for download, 1 x PinchPilot software (USB stick), 1 x PC connection cable (USB), 1 x Manual, 1 x Carrying case with foam insert, 1 x ISO calibration certificate
Bluetooth
Yes
Length
5.7 in
Gap Width
145 - 510 mm (Including Extension Set)
Accuracy
±3 N or 3% of Measured Value
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM300BT-SY-25-750
Zoro #
G716552883
UPC #
-
Country of Origin
Germany

Dimensions

Length
5.7 in
Gap Width
145 - 510 mm (Including Extension Set)
Diameter
58 mm / 2.3 in
Width
11 in
Dimensions
280 x 145 x 82 mm / 11 x 5.7 x 3.2 in

Details

Includes
1 x App Force Meter available for download, 1 x PinchPilot software (USB stick), 1 x PC connection cable (USB), 1 x Manual, 1 x Carrying case with foam insert, 1 x ISO calibration certificate
Bluetooth
Yes
Accuracy
±3 N or 3% of Measured Value
For Use With
For measuring closing force for measuring device for automatic elevator doors and machine guarding systems.
Stiffness
25 N/mm
Measuring Principle
Strain Gauge Transducer
Application
For measuring closing force for measuring device for automatic elevator doors and machine guarding systems.
Range
0 - 750 N

Description

The closing force transducer from Drive Test is a wireless, electronic closing force measuring device for automatic elevator doors and machine guards. With the FM 300 BT, Drive Test delivers a further development of the tried and tested FM 300 measuring device. It combines the well-known robust design for years of use in harsh environments and lasting precision with the flexibility of a wireless application and a user-friendly app.This results in many advantages for you in daily use, such as automatic measuring point identification via QR and barcodes, the immediate availability of the measured values and the direct creation of a PDF report.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.