Pinless moisture meter for building materials and wood, 0-100% with alarm and LCD backlight

  • Mfr # PCE-PMM 10

  • Zoro # G622432637


product price: $79.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-PMM 10
Zoro #
G622432637
UPC #
-
Country of Origin
China

Description

The Torque Meter is a special device for checking torque wrenches. A direction of rotation indicator also provides immediate feedback on the current direction of movement. The Torque Meter supports several units of measurement - including newton metres (Nm), kilogramme-force centimetres (kgf cm) and pound-force inches (lbf in) - and can therefore be flexibly adapted to a wide range of requirements. Equipped with a real-time curve function, the Torque Meter displays torque values directly on the 7-inch touchscreen, enabling visual monitoring of the measurement data in real time. The measurement data can be transferred to a USB pen drive in the form of a csv file via the USB interface. Adjustable limit values ensure increased control and safety during measurement. The practical peak hold function of the Torque Meter enables peak values to be recorded for precise analysis of maximum loads. The Torque Meter can be controlled by a computer via the Ethernet interface. This Torque Meter is a versatile and efficient tool that easily fulfils the requirements for quality assurance and measurement accuracy in modern working environments. The Torque Meter is widely used in electrical manufacturing, mechanical engineering, the automotive industry and in professional research.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.