Portable LED stroboscope for motion analysis, covers 50-12,000 FPM with 144 LEDs

  • Mfr # PCE-LES 350

  • Zoro # G622432279


product price: $1,259.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-LES 350
Zoro #
G622432279
UPC #
-
Country of Origin
China

Description

Our Tachometer offers the possibility of precisely recording and analysing fast movements. With a measurement range of 50 to 12000 FPM and a high accuracy of 0.01 %, movements at different velocities can be analysed with high precision. Our Tachometer uses 144 high-performance LEDs to generate short, intense flashes of light that are emitted at regular intervals. These flashes are synchronised with the movement or machine being examined, giving the impression that the movement is frozen or extremely slow. This phenomenon is based on the proven principle of stroboscopy, in which the eye only perceives intermittent images of fast-moving objects through discrete flashes of light. The illuminance is 6270 lux at 12000 FPM and a distance of 20 cm. Measurements are simplified by the auto-scan function which gradually increases the flash frequency to quickly establish synchronisation. For easy adjustment of the flash frequency, our Tachometer offers options in increments of 1 as well as the possibility to double or halve the flash frequency. Depending on your requirements, the flash frequency can be selected in FPM, Hz or m/min. To save energy and extend battery life, it is equipped with an automatic power-off function and an adjustable flash duration of 1 to 250 minutes. Our handy and Tachometer can be used in various fields such as industry, science and research as well as in the music industry. Equipped with a rechargeable 12-volt battery, it offers an operating time of approx. 4 hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.