Zoro Homepage

Pressure Meter, 0 to 400 bar

  • Mfr # PCE-932

  • Zoro # G304853798


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Pressure Range
0 to 400 bar (depending on the sensor)
Slack Tube Length (In.)
6.97
Includes
SD card (2 GB), User manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-932
Zoro #
G304853798
UPC #
4250348701770
Country of Origin
Taiwan, Province of China

Dimensions

Slack Tube Length (In.)
6.97

Details

Pressure Range
0 to 400 bar (depending on the sensor)
Includes
SD card (2 GB), User manual

Description

Our pressure meter is an easy-to-use, digital, handheld device for high-pressure measurement in hydraulic and compressor systems, pumps, tanks, and silos in chemical, manufacturing, plastics and HVAC industries. Measures system pressure in all media (e.g., gasses, liquids, etc.) Measuring range: 0 to 400 bar, depending on sensor. Offers min, max and hold functionality. Choose from 8 different measuring units. Recalibration not required when changing sensors. Accommodates SD cards up to 16 GB.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.