Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Probe Thermometer, -35 to 330 Degrees C / -31 to 626 Degrees F

  • Mfr # PCE-IR 80

  • Zoro # G804852543


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Emissivity
Adjustable 0.1 to 1.0
Spectral Response - Infrared
8 to 14 μm
Application
Suitable for most applications
Includes
User manual
Length
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-IR 80
Zoro #
G804852543
UPC #
4250348719256
Country of Origin
China

Dimensions

Length
6
Width
1.6
Height
0.8

Details

Emissivity
Adjustable 0.1 to 1.0
Spectral Response - Infrared
8 to 14 μm
Application
Suitable for most applications
Includes
User manual
Weight
0.22
Response time
10 ms

Description

Digital thermometer Food thermometer for non-contact and contact measurement / Up to 330°C (626 °F);/ Probe made of stainless steel / Simple operation; Large measuring range. Suitable for use in the food industry according to HACCP. Emissivity adjustable (pre-set for food) Low response time. Measurement hold function (Min./Max.) Continuous measurement function. Waterproof, thus simple hygienic cleaning (flushable housing)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.