Zoro Homepage

Pump Calibrator, 0 to 10V Output

  • Mfr # PCE-PWM 10

  • Zoro # G504853833


original price: $656.99
10% off
new price: $590.99
/ea
Free Shipping & Returns

Key Features

Includes
Pump Calibrator Console, Set of Test Leads, 2 x Mini Crocodile Clips, Storage Bag, 3 x 1.5V AAA batteries, Instruction Manual
Standards
IP 54
Application
Suitable for most applications
Width
1.06
Output Test Voltage
PWM 0-10 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-PWM 10
Zoro #
G504853833
UPC #
4250348722362
Country of Origin
Germany

Dimensions

Width
1.06
Height
2.6

Details

Includes
Pump Calibrator Console, Set of Test Leads, 2 x Mini Crocodile Clips, Storage Bag, 3 x 1.5V AAA batteries, Instruction Manual
Standards
IP 54
Application
Suitable for most applications
Output Test Voltage
PWM 0-10 V

Description

HVAC Test Device for high-efficiency pumps / PWM and 0 to 10 testing / bidirectional testing possible / measurement and generation of test signals The HVAC Test Device is suitable for testing and setting high-efficiency pumps (HE pumps). Display of volume flow or pump status.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.