Radon gas detector, 0-9999 Bq/m cu. and 0-500 pCi/L with 2 year battery life

  • Mfr # PCE-RD 50

  • Zoro # G922432665


product price:  $233.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCE-RD 50
Zoro #
G922432665
UPC #
-
Country of Origin
China

Description

The Radiation Detector is a compact and handy measuring device for precise monitoring of the radon concentration indoors. With a measuring range of 0 ... 9999 Bq/m cu. and a semiconductor detector, the Radiation Detector provides reliable measured values after just one hour. It provides both short-term average values (updated hourly) and long-term average values (updated every 24 hours up to 1 year) for a detailed analysis of radon exposure. These values are stored in the device and updated regularly. After a battery change or by pressing the reset button, all stored data is deleted and the monitor is reset to the original measured value. The e-paper display shows the values in Bq/m cu. or pCi/L, depending on the selected unit, which can be set by the user. The device has an audible and visual alarm with colour coding: Green for values below 100 Bq/m cu. (safe), yellow for values between 100 and 150 Bq/m cu. (low exposure) and red for values above 150 Bq/m cu. (high exposure). With its dimensions of 103 x 103 x 33 mm, the Radiation Detector is particularly compact and can be set up or hung up. It is powered by AAA batteries and is therefore mobile and flexible in use. This makes the Radiation Detector ideal for use in residential, office, school and industrial buildings for fast and reliable monitoring of radon levels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.